PowerToolMotor, 1/2hp, 208-230/460V AC
Mfr # 532
Zoro # G312748239
product price: $4,728.99
/ea
Free Shipping & Returns
Key Features
Phase
Three
Standards
UL/CSA Certified, UR
Voltage
208-230/460V AC
HP
1/2 hp
Motor Mounting Type
Rigid Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532
Zoro #
G312748239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
27 7/16 in
Shaft Dia.
3/4 in
Details
Item
Power Tool Motor
Phase
Three
Standards
UL/CSA Certified, UR
Voltage
208-230/460V AC
HP
1/2 hp
Motor Mounting Type
Rigid Base
No. of Speeds
1
Number of Shafts
1
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Voltage Compatibility
208V AC, 230V AC, 460V Ac
Hz
60/50 Hz
Motor Design
3-Phase
Usable @ 208V
Usable at 208V
Nameplate RPM
3,000/3,600 RPM
Motor Service Factor
1
Weight
109 lb
Motor Application
Power Tools
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
2.0 A
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 1/2 hp HP, Nameplate RPM 3,000/3,600 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 2.0 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.