Zoro Homepage

PowerToolMotor, 1/2hp, 208-230/460V AC

  • Mfr # 7308

  • Zoro # G412748221


product price: $2,043.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Standards
CSA Certified, UL Listed
Voltage
208-230/460V AC
HP
1/2 hp
Weight
71 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7308
Zoro #
G412748221
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 7/8 in
Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Shaft Dia.
5/8 in

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 1/2 hp HP, Nameplate RPM 1,500/1,800 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 1.5/1.4 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.