Zoro Homepage

PowerToolMotor, 1/2hp, 3600RPM, 115V AC

  • Mfr # 522

  • Zoro # G912748226


product price: $4,727.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115V AC
HP
1/2 hp
Motor Enclosure Design
Totally Enclosed Non-Ventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522
Zoro #
G912748226
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 7/16 in
Shaft Dia.
3/4 in

Details

Item
Power Tool Motor
Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115V AC
HP
1/2 hp
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Frame Material
Steel
Voltage Compatibility
115V AC
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
Hz
60 Hz
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Nameplate RPM
3,600 RPM
Number of Shafts
1
Weight
108 lb
Full Load Amps
5.0 A
Motor Application
Power Tools
No. of Speeds
1

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 5.0 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.