Zoro Homepage

PowerToolMotor, 1/2hp, 3600RPM, 115V AC

  • Mfr # 712E

  • Zoro # G812748227


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115V AC
HP
1/2 hp
On/Off Switch
On/Off Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712E
Zoro #
G812748227
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
8 ft
Overall Length
22 7/8 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115V AC
HP
1/2 hp
On/Off Switch
On/Off Switch Included
Motor Frame Material
Steel
RPM Range
3,001-3,600
Nameplate RPM
3,600 RPM
Voltage Compatibility
115V AC
Motor Application
Power Tools
Motor Service Factor
1
Full Load Amps
3.4 A
Motor Mounting Type
Rigid Base
Weight
68 lb
Hz
60 Hz
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Includes
36 Grit Wheel, 60 Grit Wheel, Eye Shield

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 3.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.