Zoro Homepage

PowerToolMotor, 1/2hp, 3600RPM, 115V AC

  • Mfr # 712R

  • Zoro # G512748213


product price: $1,504.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115V AC
HP
1/2 hp
Number of Shafts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
712R
Zoro #
G512748213
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
8 ft
Shaft Dia.
5/8 in
Overall Length
22 7/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115V AC
HP
1/2 hp
Number of Shafts
1
No. of Speeds
1
RPM Range
3,001-3,600
Includes
36 Grit Wheel, 60 Grit Wheel, Eye Shield
Hz
60 Hz
Voltage Compatibility
115V AC
Full Load Amps
3.4 A
Motor Service Factor
1
Motor Mounting Type
Rigid Base
On/Off Switch
On/Off Switch Included
Motor Application
Power Tools
Motor Frame Material
Steel
Nameplate RPM
3,600 RPM
Max. Ambient Temp.
40 Degrees C
Weight
45 lb

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 3.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.