Zoro Homepage

PowerToolMotor, 1/2hp, 3600RPM, 115V AC

  • Mfr # 762

  • Zoro # G312748222


product price: $1,613.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115V AC
HP
1/2 hp
Overall Length
22 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762
Zoro #
G312748222
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 7/8 in
Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Shaft Dia.
5/8 in

Details

Item
Power Tool Motor
Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115V AC
HP
1/2 hp
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Voltage Compatibility
115V AC
Weight
43 lb
Nameplate RPM
3,600 RPM
RPM Range
3,001-3,600
Includes
0.014 in Wire Wheel, 36 Grit Wheel, Eye Shield
Hz
60 Hz
Full Load Amps
3.4 A
Motor Application
Power Tools
Number of Shafts
1
On/Off Switch
On/Off Switch Included
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1

Description

Power Tool Motor, Single Phase, 1/2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 3.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.