PowerToolMotor, 1/3hp, 1725/3450RPM, 115VAC
Mfr # 380T
Zoro # G812751135
product price: $1,504.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V AC
Motor Frame Material
Steel
Nameplate RPM
1,725/3,450 RPM
Includes
Power Cord
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380T
Zoro #
G812751135
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
3/8 in
Overall Length
19 3/8 in
Manufacturers Warranty Length
3 yr
Details
Item
Power Tool Motor
Voltage
115V AC
Motor Frame Material
Steel
Nameplate RPM
1,725/3,450 RPM
Includes
Power Cord
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Standards
CSA Certified, UL Listed, UR
Hz
60 Hz
Motor Service Factor
1
Voltage Compatibility
115V AC
Phase
Single
RPM Range
3,001-3,600
HP
1/3 hp
Weight
42 lb
Max. Ambient Temp.
40 Degrees C
Number of Shafts
1
Full Load Amps
3.3/2.1 A
No. of Speeds
2
Motor Mounting Type
Rigid Base
Motor Application
Power Tools
Description
Power Tool Motor, Single Phase, 1/3 hp HP, Nameplate RPM 1,725/3,450 RPM, No. of Speeds 2, 115V AC Voltage, Full Load Amps 3.3/2.1 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.