PowerToolMotor, 1/3hp, 1725/3450RPM, 115VAC

  • Mfr # 380WCT

  • Zoro # G412751139


product price: $3,432.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Max. Ambient Temp.
40 Degrees C
Phase
Single
Full Load Amps
3.3/2.1 A
HP
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380WCT
Zoro #
G412751139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 7/8 in
Shaft Dia.
3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
Voltage
115V AC
Max. Ambient Temp.
40 Degrees C
Phase
Single
Full Load Amps
3.3/2.1 A
HP
1/3 hp
Voltage Compatibility
115V AC
Number of Shafts
1
Motor Mounting Type
Rigid Base
RPM Range
3,001-3,600
Nameplate RPM
1,725/3,450 RPM
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Standards
CSA Certified, UL Listed, UR
Hz
60 Hz
Motor Application
Power Tools
Motor Service Factor
1
Weight
47 lb
No. of Speeds
2
Motor Frame Material
Steel
Includes
Power Cord

Description

Power Tool Motor, Single Phase, 1/3 hp HP, Nameplate RPM 1,725/3,450 RPM, No. of Speeds 2, 115V AC Voltage, Full Load Amps 3.3/2.1 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.