Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 1/4hp, 1725/3450RPM, 115VAC

  • Mfr # 353T

  • Zoro # G312751086


product price: $1,447.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Hz
60 Hz
Number of Shafts
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Weight
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353T
Zoro #
G312751086
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Dia.
3/8 in
Overall Length
19 3/8 in

Details

Item
Power Tool Motor
Voltage
115V AC
Hz
60 Hz
Number of Shafts
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Weight
35 lb
Motor Application
Power Tools
Standards
CSA Certified, UL Listed, UR
Motor Service Factor
1
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Voltage Compatibility
115V AC
Full Load Amps
3.0/1.5 A
Phase
Single
HP
1/4 hp
Nameplate RPM
1,725/3,450 RPM
RPM Range
3,001-3,600
Max. Ambient Temp.
40 Degrees C
No. of Speeds
2
Includes
Power Cord

Description

Power Tool Motor, Single Phase, 1/4 hp HP, Nameplate RPM 1,725/3,450 RPM, No. of Speeds 2, 115V AC Voltage, Full Load Amps 3.0/1.5 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.