Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 1hp, 1800RPM, 115/230V AC

  • Mfr # 1022W

  • Zoro # G012748225


product price: $3,512.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115/230V AC
HP
1 hp
Motor Mounting Type
Rigid Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022W
Zoro #
G012748225
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Dia.
7/8 in
Cord Length
8 ft
Overall Length
27 7/16 in

Details

Item
Power Tool Motor
Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115/230V AC
HP
1 hp
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Nameplate RPM
1,800 RPM
Full Load Amps
5.4/2.7 A
On/Off Switch
On/Off Switch Included
Hz
60 Hz
Includes
36 Grit Wheel, 60 Grit Wheel, Eye Shield
Weight
133 lb
RPM Range
1,701-1,800
No. of Speeds
1
Number of Shafts
1
Motor Application
Power Tools
Motor Service Factor
1
Voltage Compatibility
115V AC, 230V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Ambient Temp.
40 Degrees C

Description

Power Tool Motor, Single Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 5.4/2.7 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.