Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerToolMotor, 1hp, 1800RPM, 115/230V AC

  • Mfr # 1022WD

  • Zoro # G712748235


product price: $3,781.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115/230V AC
HP
1 hp
Overall Length
27 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1022WD
Zoro #
G712748235
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 5/8 in
Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Shaft Dia.
7/8 in

Details

Item
Power Tool Motor
Phase
Single
Standards
UL/CSA Certified, UR
Voltage
115/230V AC
HP
1 hp
Max. Ambient Temp.
40 Degrees C
Weight
145 lb
Motor Frame Material
Steel
No. of Speeds
1
Voltage Compatibility
115V AC, 230V AC
Hz
60 Hz
Motor Mounting Type
Rigid Base
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes
36 Grit Wheel, 60 Grit Wheel, Lighted Eyeshield, Tool Tray, Water Pot
Nameplate RPM
1,800 RPM
Number of Shafts
1
Motor Application
Power Tools
RPM Range
1,701-1,800
On/Off Switch
On/Off Switch Included
Full Load Amps
5.4/2.7 A

Description

Power Tool Motor, Single Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 5.4/2.7 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.