Zoro Homepage

PowerToolMotor, 1hp, 1800RPM, 115/230V AC

  • Mfr # 407B

  • Zoro # G912751134


product price: $2,908.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Voltage Compatibility
115V AC, 230V AC
Full Load Amps
5.4/2.7 A
Shaft Dia.
7/8 in
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407B
Zoro #
G912751134
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
7/8 in
Manufacturers Warranty Length
3 yr
Overall Length
31 13/16 in

Details

Item
Power Tool Motor
Voltage
115/230V AC
Voltage Compatibility
115V AC, 230V AC
Full Load Amps
5.4/2.7 A
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
On/Off Switch
On/Off Switch Included
Weight
60 lb
Nameplate RPM
1,800 RPM
Motor Service Factor
1
Standards
UL/CSA Certified, UR
HP
1 hp
Number of Shafts
1
RPM Range
1,701-1,800
Motor Frame Material
Steel
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Motor Application
Power Tools
Phase
Single

Description

Power Tool Motor, Single Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 5.4/2.7 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.