Zoro Homepage

PowerToolMotor, 2hp, 1800RPM, 115/230V AC

  • Mfr # 1250

  • Zoro # G312751062


product price: $5,701.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Voltage
115/230V AC
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
No. of Speeds
1
HP
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250
Zoro #
G312751062
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Dia.
1 1/4 in

Details

Item
Power Tool Motor
Voltage
115/230V AC
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
No. of Speeds
1
HP
2 hp
Number of Shafts
1
Standards
UL/CSA Certified, UR
Hz
60 Hz
Motor Service Factor
1
Weight
164 lb
Phase
Single
Motor Mounting Type
Rigid Base
Motor Application
Power Tools
Full Load Amps
20.0/10.0 A
Nameplate RPM
1,800 RPM
Voltage Compatibility
115V AC, 230V AC
RPM Range
1,701-1,800
On/Off Switch
On/Off Switch Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Power Tool Motor, Single Phase, 2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 20.0/10.0 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.