Zoro Homepage

PowerToolMotor, 3/4hp, 1800RPM, 115/230V AC

  • Mfr # 332B

  • Zoro # G312751109


product price: $2,238.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Motor Frame Material
Steel
Nameplate RPM
1,800 RPM
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332B
Zoro #
G312751109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 13/16 in
Shaft Dia.
3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
Voltage
115/230V AC
Motor Frame Material
Steel
Nameplate RPM
1,800 RPM
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Single
Standards
UL/CSA Certified, UR
RPM Range
1,701-1,800
Voltage Compatibility
115V AC, 230V AC
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Number of Shafts
1
On/Off Switch
On/Off Switch Included
HP
3/4 hp
Hz
60 Hz
Full Load Amps
4.6/2.3 A
Includes
Power Cord
Weight
55 lb
Motor Application
Power Tools
No. of Speeds
1

Description

Power Tool Motor, Single Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 4.6/2.3 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.