PowerToolMotor, 3/4hp, 208-230/460V AC
Mfr # 330B
Zoro # G412751061
product price: $2,016.99
/ea
Free Shipping & Returns
Key Features
Voltage
208-230/460V AC
Manufacturers Warranty Length
3 yr
On/Off Switch
On/Off Switch Included
Number of Shafts
1
Motor Mounting Type
Rigid Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
330B
Zoro #
G412751061
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr
Overall Length
31 13/16 in
Shaft Dia.
3/4 in
Description
Power Tool Motor, Three Phase, Motor Design 3-Phase, 3/4 hp HP, Nameplate RPM 3,000/3,600 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 1.5/1.4/0.7 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.