Zoro Homepage

PowerToolMotor, 3/4hp, 3000/3600RPM

  • Mfr # 8123W

  • Zoro # G712748228


product price: $2,740.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Standards
CSA Certified, UL Listed
Voltage
208-230/460V AC
HP
3/4 hp
Shaft Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8123W
Zoro #
G712748228
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3/4 in
Cord Length
8 ft
Overall Length
26 5/8 in
Manufacturers Warranty Length
3 yr

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 3/4 hp HP, Nameplate RPM 3,000/3,600 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 1.5/1.4/0.7 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.