Zoro Homepage

PowerToolMotor, 3/4hp, 3600RPM, 115/230V AC

  • Mfr # 812RE

  • Zoro # G112748224


product price: $2,790.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115/230V AC
HP
3/4 hp
On/Off Switch
On/Off Switch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812RE
Zoro #
G112748224
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
8 ft
Shaft Dia.
3/4 in
Overall Length
26 5/8 in

Details

Item
Power Tool Motor
Phase
Single
Standards
CSA Certified, UL Listed
Voltage
115/230V AC
HP
3/4 hp
On/Off Switch
On/Off Switch Included
Full Load Amps
4.8/2.4 A
RPM Range
3,001-3,600
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Mounting Type
Rigid Base
Includes
36 Grit Wheel, 60 Grit Wheel
Voltage Compatibility
115V AC, 230V AC
Motor Application
Power Tools
Nameplate RPM
3,600 RPM
No. of Speeds
1
Number of Shafts
1
Motor Service Factor
1
Weight
96 lb
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Frame Material
Steel

Description

Power Tool Motor, Single Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 4.8/2.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.