Zoro Homepage

PowerToolMotor, 3hp, 208-230/460V AC

  • Mfr # 1253

  • Zoro # G112751057


product price: $5,103.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Voltage
208-230/460V AC
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Nameplate RPM
3,000/3,600 RPM
Shaft Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1253
Zoro #
G112751057
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Power Tool Motor
Voltage
208-230/460V AC
Max. Ambient Temp.
40 Degrees C
RPM Range
3,001-3,600
Nameplate RPM
3,000/3,600 RPM
HP
3 hp
Motor Mounting Type
Rigid Base
Hz
60/50 Hz
Standards
CSA Certified, UL Listed, UR
On/Off Switch
On/Off Switch Included
Motor Design
3-Phase
Number of Shafts
1
Motor Frame Material
Steel
Full Load Amps
7.4/7.0 A
Phase
Three
Voltage Compatibility
208V AC, 230V AC, 460V Ac
Usable @ 208V
Usable at 208V
Motor Application
Power Tools
Motor Service Factor
1
Weight
156 lb
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 3 hp HP, Nameplate RPM 3,000/3,600 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 7.4/7.0 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.