Zoro Homepage

PowerToolMotor, 7-1/2hp, 208-230/460V AC

  • Mfr # 1407W

  • Zoro # G312748215


product price: $10,556.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Phase
Three
Standards
CSA Certified, UL Listed
Voltage
208-230/460V AC
HP
7 1/2 hp
Voltage Compatibility
208V AC, 230V AC, 460V Ac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1407W
Zoro #
G312748215
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Manufacturers Warranty Length
3 yr
Overall Length
41 5/16 in

Details

Item
Power Tool Motor
Phase
Three
Standards
CSA Certified, UL Listed
Voltage
208-230/460V AC
HP
7 1/2 hp
Voltage Compatibility
208V AC, 230V AC, 460V Ac
Motor Service Factor
1
Usable @ 208V
Usable at 208V
Max. Ambient Temp.
40 Degrees C
Weight
371.9 lb
RPM Range
1,701-1,800
Hz
60/50 Hz
Motor Design
3-Phase
No. of Speeds
1
Motor Frame Material
Steel
Motor Mounting Type
Rigid Base
Motor Application
Power Tools
Number of Shafts
1
Nameplate RPM
1,500/1,800 RPM
Full Load Amps
22.0 A
Motor Enclosure Design
Totally Enclosed Non-Ventilated

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 7 1/2 hp HP, Nameplate RPM 1,500/1,800 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 22.0 A, Not Applicable Frame, Usable @ 208V Usable at 208V, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.