Shop BALDOR-RELIANCE
Create Account
Severe Duty Motor, 3 PH, 1 HP, 208-230/460 V, 1765 RPM, TEFC, 56C Frame
- Mfr # VECP3581
- Zoro # G508642730
product price:Â
$
2,750.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VECP3581
- Zoro #
- G508642730
- UPC #
- 781568417102
- Country of Origin
- United States
Description
Baldor-reliance severe duty motor, vecp3581, 3 ph, 1 hp, 208-230/460 v, 1765 rpm, tefc, 56c frame severe duty motors are available from 1 hp to 700 hp. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants. features super-e premium efficient motor 1.15 service factor corrosion resistant epoxy finish regreasable ball bearings oversized rotatable cast iron conduit box forsheda shaft seal moisture resistant copper windings class f insulation stainless steel nameplate and corrosion resistant hardware tropicalized applications typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.