Single Phase Motor, 1 PH, 230 V, 5 HP, 1725 RPM, TEFC, 184TC Frame
- Mfr # CL3612TM
- Zoro # G808664272
product price:Â
$
3,175.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3612TM
- Zoro #
- G808664272
- UPC #
- 781568112465
- Country of Origin
- United States
Description
Baldor-reliance single phase motor, cl3612tm, 1 ph, 230 v, 5 hp, 1725 rpm, tefc, 184tc frame some general purpose applications require a motor that runs on 208-230/460 volt power. These motors range from 1 hp to 50 hp in tefc. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose tefc and odp, washdown, severe duty, ieee-841, explosion proof, and close-coupled pump designs, in a variety of mounting configurations. features heavy gauge steel and cast iron frames ball bearings isr inverter spike resistant copper windings low-loss electrical grade lamination steel three year warranty applications typical applications include operations where continuous or frequent duty is required. Super-e motors are designed to conserve energy over extended time periods. Class f insulated, 1.15 service factor. Inverter rated per nema mg1 part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.