Three-Phase AC Induction Motor, 2 HP, 56H Frame, 230V AC, 460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # EM31157

  • Zoro # G8052138


product price:  $884.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.8/5.6/5.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM31157
Zoro #
G8052138
UPC #
781568732748
Country of Origin
United States

Dimensions

Length Less Shaft
9 7/8 in
Overall Length
11 3/4 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
AC Induction Motor
HP
2
Nameplate RPM
1,760
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
2.8/5.6/5.8 A
Frame
56H
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
86.5 %
Standards
CURUSEEV
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Duty Cycle
Continuous
HP @ 50Hz
2 hp
Full Load Amps @ 50Hz
6.6/3.3 A
RPM @ 50Hz
1,760
Voltage @ 50Hz
190/380 V
Usable @ 208V
Yes
Part Winding Start Capable
No

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 2 HP, Nameplate RPM 1,760, Frame 56H, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 2.8/5.6/5.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CURUSEEV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.