5250 Contemporary Knob with Square Rose Emergency Egress Keyed Entry Lifetime Satin
- Mfr # 5250044ENTR
- Zoro # G115503141
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Lifetime Satin Brass
Material
Brass
Series
Estate
Color
Lifetime Satin Brass
Length (In.)
7.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5250044ENTR
- Zoro #
- G115503141
- UPC #
- 823079500789
- Country of Origin
- Mexico
Dimensions
- Length (In.)
- 7.2 in
- Width (In.)
- 7 in
Details
- Lockset Finish
- Lifetime Satin Brass
- Material
- Brass
- Series
- Estate
- Color
- Lifetime Satin Brass
Description
When people say its lonely at the top, theyre definitely not talking about Baldwin Estate. This impressive top-of-the-line portfolio comes with plenty of company; everyone wants it. Estate includes seemingly infinite possibilities, elegant finishes and exclusive, custom styles. Estate is quality that feels custom-made, because it is.. Baldwin 5250 Contemporary Knob with Square Rose Emergency Egress Keyed Entry Lifetime Satin Brass Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.