Zoro Homepage

Antique Brass Cremone Bolts Antique Brass

  • Mfr # 8105.050.L7LK

  • Zoro # G1452882


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
0
Width
0
Fastener Finish
Antique Brass
Basic Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8105.050.L7LK
Zoro #
G1452882
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0

Details

Item
Antique Brass Cremone Bolts Antique Bras
Material
Brass
Fastener Finish
Antique Brass
Basic Material
Brass
Color
Antique Brass
Strike Type
Angle, Universal, and Mortise Strike
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Brass Cremone Bolts Antique Bras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.