Zoro Homepage

Antique Brass Cylinders Antique Brass

  • Mfr # 8097.050

  • Zoro # G1453031


product price: $26.65
/ea

Key Features

Finish
Antique Brass
Series
Estate
Length
3.3
Width
3
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8097.050
Zoro #
G1453031
UPC #
-
Country of Origin
China

Dimensions

Length
3.3
Width
3
Height
1.1

Details

Item
Antique Brass Cylinders Antique Brass
Finish
Antique Brass
Series
Estate
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Brass Cylinders Antique Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.