Zoro Homepage

Antique Brass Cylinders Antique Brass

  • Mfr # 8323.050

  • Zoro # G1453040


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Antique Brass
Width
1.8
Length
4
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8323.050
Zoro #
G1453040
UPC #
-
Country of Origin
China

Dimensions

Width
1.8
Length
4
Height
1.6

Details

Item
Antique Brass Cylinders Antique Brass
Series
Estate
Color
Antique Brass
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Brass Cylinders Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.