Zoro Homepage

Antique Brass Cylinders Antique Brass

  • Mfr # 8326.050

  • Zoro # G1453092


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Series
Estate
Material
Brass
Color
Antique Brass
Height
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8326.050
Zoro #
G1453092
UPC #
-
Country of Origin
China

Dimensions

Height
1.7
Width
1.7
Length
4.1

Details

Item
Antique Brass Cylinders Antique Brass
Finish
Antique Brass
Series
Estate
Material
Brass
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Brass Cylinders Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.