Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Faceplates Antique Brass

  • Mfr # 6701.050

  • Zoro # G1453345


product price: $17.79
/ea

Key Features

Color
Antique Brass
Length
0
Width
0
Material
Brass
Series
Estate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6701.050
Zoro #
G1453345
UPC #
-
Country of Origin
China

Dimensions

Length
0
Width
0
Height
0

Details

Item
Antique Brass Faceplates Antique Brass
Color
Antique Brass
Material
Brass
Series
Estate
Weight
0.02

Description

Antique Brass Faceplates Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.