Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Kits Antique Brass

  • Mfr # 5399.050.C

  • Zoro # G1453479


product price: $74.99
/ea

Key Features

Material
Brass / Steel
Series
Estate
Width
2.4
Height
1.3
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.050.C
Zoro #
G1453479
UPC #
00723079976358
Country of Origin
China

Dimensions

Width
2.4
Height
1.3
Length
4

Details

Item
Antique Brass Kits Antique Brass
Material
Brass / Steel
Series
Estate
Color
Antique Brass

Description

Item Antique Brass Kits Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.