
Antique Brass Kits Antique Brass
Mfr # 5399.050.D
Zoro # G1453424
product price: $26.65
/eaKey Features
Finish
Antique Brass
Material
Brass / Steel
Product Type
Kit
Series
Estate
Width
2.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5399.050.D
Zoro #
G1453424
UPC #
-
Country of Origin
China
Dimensions
Width
2.2
Height
1.2
Length
4
Details
Item
Antique Brass Kits Antique Brass
Finish
Antique Brass
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Antique Brass
Weight
0.01
Description
Item Antique Brass Kits Antique Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.