Zoro Homepage

Antique Brass Kits Antique Brass

  • Mfr # 5399.050.M

  • Zoro # G1453512


product price: $74.99
/ea

Key Features

Finish
Antique Brass
Material
Brass / Steel
Product Type
Kit
Series
Estate
Height
2.2835
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5399.050.M
Zoro #
G1453512
UPC #
-
Country of Origin
China

Dimensions

Height
2.2835
Width
3.2283
Length
13.7795

Details

Item
Antique Brass Kits Antique Brass
Finish
Antique Brass
Material
Brass / Steel
Product Type
Kit
Series
Estate
Color
Antique Brass

Description

Item Antique Brass Kits Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.