Zoro Homepage

Antique Brass Mounting Hardware Antique Brass

  • Mfr # 8440.050.001

  • Zoro # G1453731


product price: $26.65
/ea

Key Features

Material
Steel
Length
3
Weight
0.1
Height
0.1
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.050.001
Zoro #
G1453731
UPC #
-
Country of Origin
China

Dimensions

Length
3
Height
0.1
Width
3

Details

Material
Steel
Item
Antique Brass Mounting Hardware Antique
Weight
0.1
Color
Antique Brass

Description

Antique Brass Mounting Hardware Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.