Zoro Homepage

Antique Brass Pocket Door Accessories Antique Brass

  • Mfr # 8602.050.004

  • Zoro # G1453689


product price: $37.29
/ea

Key Features

Color
Antique Brass
Finish
Antique Brass
Material
Brass
Length
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8602.050.004
Zoro #
G1453689
UPC #
00884011754622
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Antique Brass Pocket Door Accessories An
Color
Antique Brass
Finish
Antique Brass
Material
Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Requires
Pocket Door

Description

Antique Brass Pocket Door Accessories An

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.