
Antique Brass Pocket Door Accessories Antique Brass
Mfr # 8603.050
Zoro # G1453695
product price: $498.99
/ea
Free Shipping & Returns
Key Features
Height
0
Length
0
Width
0
Material
Brass
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8603.050
Zoro #
G1453695
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Antique Brass Pocket Door Accessories An
Material
Brass
Color
Antique Brass
Series
Estate
Weight
0
Description
Antique Brass Pocket Door Accessories An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.