Antique Brass Strikes Antique Brass
Mfr # 5300.050.9
Zoro # G1454124
product price: $71.15
/eaKey Features
Finish
Antique Brass
Length
3.9
Width
2.4
Color
Antique Brass
Material
Brass / Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5300.050.9
Zoro #
G1454124
UPC #
-
Country of Origin
China
Dimensions
Length
3.9
Width
2.4
Details
Finish
Antique Brass
Color
Antique Brass
Material
Brass / Steel
Series
Estate
Item
Antique Brass Strikes Antique Brass
Backset
2-3/8" or 2-3/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Antique Brass Strikes Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.