Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Strikes Antique Brass

  • Mfr # 5510.050.E178

  • Zoro # G1453984


product price: $26.65
/ea

Key Features

Strike Type
T Strike
Finish
Antique Brass
Length
4.0157
Width
2.4409
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5510.050.E178
Zoro #
G1453984
UPC #
-
Country of Origin
China

Dimensions

Length
4.0157
Width
2.4409

Details

Strike Type
T Strike
Finish
Antique Brass
Color
Antique Brass
Material
Brass
Series
Estate
Item
Antique Brass Strikes Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Brass Strikes Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.