Zoro Homepage

Antique Brass Strikes Antique Brass

  • Mfr # 5510.050.FSTR

  • Zoro # G1453853


product price: $26.65
/ea

Key Features

Strike Type
Full Lip Strike
Length
2.7
Width
2
Color
Antique Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5510.050.FSTR
Zoro #
G1453853
UPC #
00723079059068
Country of Origin
China

Dimensions

Length
2.7
Width
2

Details

Strike Type
Full Lip Strike
Color
Antique Brass
Material
Brass
Series
Estate
Item
Antique Brass Strikes Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Brass Strikes Antique Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.