
Antique Brass Strikes Antique Brass
Mfr # 5510.050.TSTR
Zoro # G1453932
product price: $26.65
/eaKey Features
Strike Type
T Strike
Length
2
Width
1.75
Color
Antique Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5510.050.TSTR
Zoro #
G1453932
UPC #
-
Country of Origin
China
Dimensions
Length
2
Width
1.75
Height
0.725
Details
Strike Type
T Strike
Color
Antique Brass
Material
Brass
Series
Estate
Item
Antique Brass Strikes Antique Brass
Weight
0.08
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Antique Brass Strikes Antique Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.