Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8323.151.DBL
Zoro #
G1454903
UPC #
00723079723044
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Item
Antique Nickel Cylinders Antique Nickel
Keyway Type
C Keyway
Finish
Antique Nickel
Series
Estate
Color
Antique Nickel
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Antique Nickel Cylinders Antique Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.