Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6043.151.L
Zoro #
G1456425
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Details
Strike Type
ASA Strike
Finish
Antique Nickel
Color
Antique Nickel
Material
Brass
Series
Estate
Item
Antique Nickel Strikes Antique Nickel
Function
Auxiliary
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Antique Nickel Strikes Antique Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.