This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6043.151.R
Zoro #
G1456419
UPC #
-
Country of Origin
China
Dimensions
Length
5.5
Width
1.8
Height
0.1
Details
Strike Type
ASA Strike
Finish
Antique Nickel
Color
Antique Nickel
Material
Brass
Series
Estate
Item
Antique Nickel Strikes Antique Nickel
Weight
0.1
Function
Auxiliary
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Antique Nickel Strikes Antique Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.