This item is Discontinued.

Baldwin Antique Nickel Strikes Antique Nickel 6339.151.L158

This item is Discontinued.

Baldwin

Antique Nickel Strikes Antique Nickel (Discontinued)

Mfr # 6339.151.L158
Zoro # G1456382
Country of Origin China
Category Door Strikes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6339.151.L158
Zoro #
G1456382
UPC #
-
Country of Origin
China

Dimensions

Length
7.2
Width
3.4
Height
2.1

Details

Strike Type
ASA Strike
Finish
Antique Nickel
Color
Antique Nickel
Material
Brass
Series
Estate
Item
Antique Nickel Strikes Antique Nickel
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Antique Nickel Strikes Antique Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.