Zoro Homepage

Atlanta Antique Brass Handlesets Antique Brass

  • Mfr # 6513.050.KN

  • Zoro # G1457414


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Antique Brass
Series
Estate
Style
Knob
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513.050.KN
Zoro #
G1457414
UPC #
-
Country of Origin
China

Dimensions

Height
1
Length
11.5
Width
3.2

Details

Item
Atlanta Antique Brass Handlesets Antique
Material
Brass
Finish
Antique Brass
Series
Estate
Style
Knob
Color
Antique Brass

Description

Item Atlanta Antique Brass Handlesets Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.