Zoro Homepage

Atlanta Lifetime Brass Handlesets Lifetime Brass

  • Mfr # 6513.003.KN

  • Zoro # G1457554


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Length
11.8898
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513.003.KN
Zoro #
G1457554
UPC #
-
Country of Origin
China

Dimensions

Length
11.8898
Height
1.1811
Width
3.2283

Details

Item
Atlanta Lifetime Brass Handlesets Lifeti
Material
Brass
Finish
Brass
Series
Estate
Style
Knob
Color
Lifetime Brass

Description

Atlanta Lifetime Brass Handlesets Lifeti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.