Atlanta Lifetime Bright Nickel Handlesets Lifetime Bright Nickel

  • Mfr # 6513.055.KN

  • Zoro # G1457755


product price:  $286.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Bright Nickel
Series
Estate
Style
Knob
Height
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6513.055.KN
Zoro #
G1457755
UPC #
-
Country of Origin
China

Dimensions

Height
0.9
Width
3.2
Length
12

Details

Item
Atlanta Lifetime Bright Nickel Handleset
Material
Brass
Finish
Bright Nickel
Series
Estate
Style
Knob
Color
Lifetime Bright Nickel
Weight
0.9

Description

Item Atlanta Lifetime Bright Nickel Handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.