Atlanta Lifetime Bright Nickel Handlesets Lifetime Bright Nickel (Discontinued)
- Mfr # 6513.055.KT
- Zoro # G1457590
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6513.055.KT
Zoro #
G1457590
UPC #
-
Country of Origin
China
Dimensions
Height
1
Length
12
Width
3.2
Details
Series
Estate
Finish
Bright Nickel
Item
Atlanta Lifetime Bright Nickel Handleset
Material
Brass
Color
Lifetime Bright Nickel
Description
Item Atlanta Lifetime Bright Nickel Handleset
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.