Atlanta Oil Rubbed Bronze Handlesets Oil Rubbed Bronze

  • Mfr # 6513.102.KN

  • Zoro # G1457685


product price:  $286.40
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Style
Knob
Width
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513.102.KN
Zoro #
G1457685
UPC #
-
Country of Origin
China

Dimensions

Width
3.2
Length
11.8
Height
1

Details

Item
Atlanta Oil Rubbed Bronze Handlesets Oil
Material
Brass
Finish
Oil Rubbed Bronze
Series
Estate
Style
Knob
Color
Oil Rubbed Bronze

Description

Item Atlanta Oil Rubbed Bronze Handlesets Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.