Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atlanta Satin Brass with Brown Handlesets Satin Brass with Brown

  • Mfr # 6513.060.KC

  • Zoro # G1457749


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Height
1
Color
Satin Brass and Brown
Length
12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513.060.KC
Zoro #
G1457749
UPC #
-
Country of Origin
China

Dimensions

Height
1
Length
12.1
Width
3.2

Details

Item
Atlanta Satin Brass with Brown Handleset
Material
Brass
Series
Estate
Color
Satin Brass and Brown

Description

Item Atlanta Satin Brass with Brown Handleset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.