This item is Discontinued.

No Product Image Available

This item is Discontinued.

Baldwin

Atlanta Satin Chrome Handlesets Satin Chrome (Discontinued)

Mfr # 6513.264.KC
Zoro # G1457870
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6513.264.KC
Zoro #
G1457870
UPC #
-
Country of Origin
China

Dimensions

Width
3.2
Height
1
Length
11.8

Details

Series
Estate
Item
Atlanta Satin Chrome Handlesets Satin Ch
Color
Satin Chrome
Material
Brass

Description

Item Atlanta Satin Chrome Handlesets Satin Ch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.