Zoro Homepage

Atlanta Venetian Bronze Handlesets Venetian Bronze

  • Mfr # 6513.112.KN

  • Zoro # G1458044


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Series
Estate
Height
1.1024
Width
3.0709
Color
Venetian Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6513.112.KN
Zoro #
G1458044
UPC #
-
Country of Origin
China

Dimensions

Height
1.1024
Width
3.0709
Length
11.3386

Details

Item
Atlanta Venetian Bronze Handlesets Venet
Material
Brass
Series
Estate
Color
Venetian Bronze

Description

Item Atlanta Venetian Bronze Handlesets Venet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.